Menu Search
Label Rolls Thermal Transfer Component Label, 1.000in. W x 0.500in. L, 3.350in. W Web, Polyester

PANDUIT #TTC8YS-10

Pan-Code Thermal Transfer Component Label, 1.000in. W x 0.500in. L, 3.350in. W Web, Polyester

SKU #07498371863
Manufacturer Series: TTC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10,000
Type: Thermal Transfer Label Roll
Material: Polyester
Color: Silver
Label Width: 1.000"
Label Length: 0.500"
Labels/Row: 3
Web Width: 3.350"
Labels/Package: 10000/Roll 3" Core