Menu Search
PANDUIT #C060X020YJT

Thermal Transfer Component Label, 0.600 in. W x 0.200 in. L Label, Polyester, White

SKU # 07498352298 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Label Width: 0.600"
Label Length: 0.200"
Labels/​Row: 3
Labels/​Package: 10000/Roll 3" Core

Additional Info: Temperature Range: -40 to 150 deg C (-40 to 302 deg F), Component Label