Menu Search
Label Rolls Thermal Transfer Component Label, 0.500x0.250 in. Print Area, 0.500 in. W x 0.750 in. L Label
PANDUIT #R050X075V1T

Thermal Transfer Component Label, 0.500x0.250 in. Print Area, 0.500 in. W x 0.750 in. L Label

SKU # 07498339430
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5,000
Unable to add item to cart. Please try again.
Type: Thermal Transfer Label Roll
Material: Vinyl
Color: Clear/White
Print Area WxL: 0.25"H
Label Width: 0.500"
Label Length: 0.750"
Labels/​Row: 8
Labels/​Package: 5000/Package
Manufacturer Brand: Turn-Tell

Additional Info: Wire Size: 18-14 AWG