Menu Search
Search
PANDUIT #C050X020KBT

Thermal Transfer Component Label, 0.500 in. W x 0.200 in. L Label, Polyamide, White

SKU # 07498320726 Manufacturer Series: C Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Polyimide
Color: White
Label Width: 0.5 in.
Label Length: 0.2 in.
Labels/​Row: 5
Labels/​Package: 10000/Roll 3" Core

Additional Info: Temperature Range: -40 to 177 deg C (-40 to 350 deg F), Component Label