Menu Search
Label Rolls Self-Laminating Label, 1.000 in. H Print Area, 2.000 in. W x 4.000 in. L Label, White

PANDUIT #S200X400VA1Y

Self-Laminating Label, 1.000 in. H Print Area, 2.000 in. W x 4.000 in. L Label, White

SKU #07498343984
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Type: Thermal Transfer Label
Material: Vinyl
Color: White
Print Area WxL: 1.00 in H
Label Width: 2.000 in
Label Length: 4.000 in
Labels/Row: 2
Labels/Package: 500/Roll

Label Rolls: Type - Thermal Transfer Label; Material - Vinyl; Color - White; Print Area WxL - 1.00 in H; Label Width - 2.000 in; Label Length - 4.000 in; Labels/Row - 2; Labels/Package - 500/Roll; Additional Information - Wire Size: 12-1 AWG

Additional Info: Wire Size: 12-1 AWG