Menu Search
PANDUIT #S200X400VATY

Self-Laminating Label, 1.000 in. H Print Area, 1.500 in. W x 4.000 in. L Label, White

SKU # 07498343989 Manufacturer Series: S Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 2.00x1.00"
Label Width: 1.500"
Label Length: 4.000"
Labels/​Package: 5000/Roll 3" Core

Additional Info: Wire Size: 0.32 -0.95 in., 2-1 AWG