Menu Search
Label Rolls Self-Laminating Label, 0.80 in. H Print Area, 1.000 in. W x 1.600 in. L Label, Polyester, White
PANDUIT #S100X160YAJ

Self-Laminating Label, 0.80 in. H Print Area, 1.000 in. W x 1.600 in. L Label, Polyester, White

SKU # 07498357428
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 2500
Unable to add item to cart. Please try again.
Type: Laser/Ink Jet Self-Laminating Label
Material: Polyester
Color: White
Print Area WxL: 0.80 in H
Label Width: 1.000 in
Label Length: 1.600 in
Labels/​Row: 8
Labels/​Package: 2500/Roll