Menu Search
PANDUIT #S100X225VATY

Self-Laminating Label, 0.750 in. H Print Area, 1.000 in. W x 2.250 in. L Label, White

SKU # 07498343965 Manufacturer Series: S Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 1.00x0.75"
Label Width: 1.000"
Label Length: 2.250"
Labels/​Package: 5000/Roll 3" Core

Additional Info: Wire Size: 0.24 -0.48 in., 8-4 AWG