You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
PANDUIT #S200X150VATY

Self-Laminating Label, 0.500 in. H Print Area, 2.000 in. W x 1.500 in. L Label, White

SKU # 07498368394 Manufacturer Series: S Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 2.00x0.50"
Label Width: 2 in.
Label Length: 1.5 in.
Labels/​Row: 2
Labels/​Package: 5000/Roll 3" Core

Label Rolls: Type - Thermal Transfer Label Roll; Material - Vinyl, Self-Laminating; Color - White; Print Area WxL - 2.00x0.50"; Label Width - 2.000"; Label Length - 1.500"; Labels/Row - 2; Labels/Package - 5000/Roll 3" Core; Manufacturer Model - S