Menu Search
Label Rolls Self-Laminating Label, 0.500 in. H Print Area, 1.000 in. W x 1.500 in. L Label, White

PANDUIT #S100X150VATY

Self-Laminating Label, 0.500 in. H Print Area, 1.000 in. W x 1.500 in. L Label, White

SKU #07498343951
Manufacturer Series: S Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5,000
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 1.00x0.50"
Label Width: 1.000"
Label Length: 1.500"
Labels/Package: 5000/Roll 3" Core

Additional Info: Wire Size: 0.16 -0.32 in., Cat5e/Cat6/Cat6A Cable