Menu Search
Label Rolls Self-Laminating Label, 0.500 in. H Print Area, 0.500 in. W x 1.500 in. L Label, White

PANDUIT #S050X150VATY

Self-Laminating Label, 0.500 in. H Print Area, 0.500 in. W x 1.500 in. L Label, White

SKU #07498343927
Manufacturer Series: S Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 5,000
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 0.50x0.50"
Label Width: 0.500"
Label Length: 1.500"
Labels/Package: 5000/Roll 3" Core

Additional Info: Recommended Ribbon: RMH4BL