Menu Search
PANDUIT #S050X150VA1Y

Self-Laminating Label, 0.500 in. H Print Area, 0.500 in. W x 1.500 in. L Label, White

SKU # 07498343923 Manufacturer Series: S Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 0.50x0.50"
Label Width: 0.500"
Label Length: 1.500"
Labels/​Package: 5000/Roll 1" Core

Additional Info: Wire Size: 0.16 -0.32 in., Cat5e/Cat6/Cat6A Cable