You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #S050X075VA1Y

Self-Laminating Label, 0.250 in. H Print Area, 0.500 in. W x 0.750 in. L Label, White

SKU # 07498343912 Manufacturer Series: S Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 0.50x0.25"
Label Width: 0.5 in.
Label Length: 0.75 in.
Labels/​Package: 5000/Roll 1" Core

Additional Info: Wire Size: 0.08 -0.16 in., 18-14 AWG