Menu Search

PANDUIT #S100X225VAFY

Replacement Roll, White, Vinyl, Self-Laminating, 0.75 in L

SKU: 07498343962
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Replacement Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 0.75 in L
Label Width: 1.000 in
Label Length: 2.250 in
Labels/Package: 100/Roll
Description
Label Rolls: Type - Replacement Roll; Material - Vinyl, Self-Laminating; Color - White; Print Area WxL - 0.75 in L; Label Width - 1.000 in; Label Length - 2.250 in; Labels/Package - 100/Roll; Additional Information - Max Wire OD: 0.48 in, Min Cable OD: 0.24 in
Additional Info: Max Wire OD: 0.48 in, Min Cable OD: 0.24 in