Menu Search
Label Rolls Plate, Marker, 0.500 in. L x 3.000 in. W

PANDUIT #M300X050Y7T

Plate, Marker, 0.500 in. L x 3.000 in. W

SKU #07498390997
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Transfer Marker Plate
Material: Polyester, Polyolefin
Color: White
Label Width: 3.000 in
Label Length: 0.500 in
Labels/Package: 500/Roll