Menu Search
Label Rolls Label Roll, Yellow, 3000 in. L x 1 in. W Label, Vinyl

HELLERMANN TYTON #558-00310

Label Roll, Yellow, 3000 in. L x 1 in. W Label, Vinyl

SKU #08930632018
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Label Roll
Material: Vinyl
Color: Yellow
Printer Type: Thermal Transfer
Label Width: 1.00 in.
Label Length: 3000.00 in.
Labels/Package: 250 ft/Roll