Menu Search
Label Rolls Pre-Sized Label, White, Black Text, 1.85 in. L x 0.47 in. W
DYMO #1868732

Dymo Pre-Sized Label, White, Black Text, 1.85 in. L x 0.47 in. W

SKU # 07170100111 Manufacturer Series: Rhino XTL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Printable Label
Material: Permanent Polyolefin, Heat Shrink
Color: White, Black Text
Printer Type: Thermal Transfer
Label Width: 0.47 in.
Label Length: 1.85 in.
Labels/​Package: 65/Cartridge

DYMO XTL labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI color standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognized, these labels wont smear or fade. Compatible with DYMO XTL label makers.