Menu Search
Label Rolls Pre-Sized Label, White, Black Text, 1.85 in. L x 0.23 in. W

DYMO #1868731

Dymo Pre-Sized Label, White, Black Text, 1.85 in. L x 0.23 in. W

SKU #07170100110
Manufacturer Series: Rhino XTL
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Printable Label
Material: Permanent Polyolefin, Heat Shrink
Color: White, Black Text
Printer Type: Thermal Transfer
Label Width: 0.23 in.
Label Length: 1.85 in.
Labels/Package: 81/Cartridge

DYMO XTL labels are durable and made for a variety of surfaces. Whether you are labelling to OSHA, ISO and ANSI color standards or labelling in harsh conditions, DYMO XTL labels have you covered. Jobsite-tested and UL-recognized, these labels wont smear or fade. Compatible with DYMO XTL label makers.