Menu Search
Search
BRADY #THT-19-499-1

Wire and Lab Label, 2 in. L x 3 in. W Label, Matte White

SKU # 66282057205
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wire and Lab Label
Material: Nylon
Color: Matte White
Printer Type: BBP®81 Label Printer, Brady® IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer and THT 3 in. Core Printer
Label Width: 3 in.
Label Length: 2 in.
Labels/​Row: 1
Web Width: 3.2 in.
Labels/​Package: 1000/Roll

Permanent adhesive allows labeling in environments with heat, cold, oil and dirt. Ideal for wire and cable marking, electronic component marking, laboratory vials and general labeling.