Menu Search
Label Rolls Thermal Transfer Label Roll, Black, Polyester, 1.060x0.490 in.
BRADY #THTEP-171-593-.5BK

Thermal Transfer Label Roll, Black, Polyester, 1.060x0.490 in.

SKU # 66282064416 Manufacturer Series: THTEP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Transfer Label Roll
Material: Polyester
Color: Black
Print Area WxL: 1.060x0.490 in.
Label Width: 1.060 in.
Label Length: 0.490 in.
Labels/​Row: 1
Web Width: 1.260 in.
Labels/​Package: 500/Roll

Additional Info: Recommended Ribbon: R4400, Raised Panel Labels