Menu Search
Search
BRADY #B33-5-483

Rubber Adhesive Label, 1/2 in. L x 1 in. W Label

SKU # 66282096915
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rubber Adhesive Label
Material: Polyester
Color: Gloss White
Printer Type: BBP®33 Label Printer and BradyPrinter i3300
Label Width: 1 in.
Label Length: 1/2 in.
Labels/​Row: 3
Web Width: 3.35 in.
Labels/​Package: 5000/Roll