Menu Search
Label Rolls Printer Label, 0.80x1.43 in. Print Area, 0.800 in. W x 1.437 in. L Label, 3.35 in. W Web, White

BRADY #THT-74-427-10

Printer Label, 0.80x1.43 in. Print Area, 0.800 in. W x 1.437 in. L Label, 3.35 in. W Web, White

SKU #66282030348
Manufacturer Series: THT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 10,000
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Label Width: 0.800"
Label Length: 1.437"
Labels/Row: 4
Web Width: 3.350"
Labels/Package: 10000/Roll 3" Core

Additional Info: Recommended Ribbon: R6200