Menu Search
BRADY #THT-1-498-10

Printer Label, 0.75x0.20 in. Print Area, 0.750 in. W x 0.250 in. L Label, 3.35 in. W Web, White

SKU # 66282062678 Manufacturer Series: THT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl Cloth, Repositionable
Color: White
Label Width: 0.750"
Label Length: 0.250"
Labels/​Row: 4
Web Width: 3.350"
Labels/​Package: 10000/Roll 3" Core

Additional Info: Recommended Ribbon: R4300