Menu Search
BRADY #THT-14-423-10

Printer Label, 0.65x0.20 in. Print Area, 0.650 in. W x 0.200 in. L Label, 2.95 in. W Web

SKU # 66282030120 Manufacturer Series: THT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Label Width: 0.650"
Label Length: 0.200"
Labels/​Row: 4
Web Width: 2.950"
Labels/​Package: 10000/Roll 3" Core

Additional Info: Recommended Ribbon: R6002