The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
BRADY #THT-14-351-10

Printer Label, 0.65x0.20 in. Print Area, 0.650 in. W x 0.200 in. L Label, 2.95 in. W Web, White

SKU # 66282030242 Manufacturer Series: THT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Transfer Label Roll
Material: Vinyl, Tamper-Evident
Color: White
Label Width: 0.65 in.
Label Length: 0.2 in.
Labels/​Row: 4
Web Width: 2.950"
Labels/​Package: 10000/Roll 3" Core

Additional Info: Recommended Ribbon: R6002. Tamper Indicating Material Prevents One-Piece Label Removal