×

Your shopping cart is empty.

BRADY  THT-38-423-10

Printer Label, 0.37x0.37 in. Print Area, 0.375 in. W x 0.375 in. L Label, 3.2 in. W Web

BRADY

Manufacturer # THT-38-423-10

SKU: 66282030214





Product Description

Label Rolls: Type - Thermal Transfer Label Roll; Material - Polyester; Color - White; Print Area WxL - 0.37x0.37"; Label Width - 0.375"; Label Length - 0.375"; Labels/Row - 7; Web Width - 3.200"; Labels/Package - 10000/Roll 3" Core; Additional Information - Recommended Ribbon: R6002; Manufacturer Model - THT


Additional: Recommended Ribbon: R6002
Price

(save

Quantity Pricing

Unit of Sale: 1 Spool of 10,000

Required Date:

Qty:

Type: Thermal Transfer Label Roll
Material: Polyester
Color: White
Print Area WxL: 0.37x0.37"
Label Width: 0.375"
Label Length: 0.375"
Labels/Row: 7
Web Width: 3.200"
Labels/Package: 10000/Roll 3" Core
Manufacturer Model: THT

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: