Menu Search
Search
BRADY #J50-260-2595

Printable Label Roll, White, 3.35 in. W x 2.17 in. L Label

SKU # 75447358154
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Printable Label Roll
Material: Vinyl
Color: White
Label Width: 3.35 in.
Label Length: 2.17 in.
Labels/​Row: 1
Labels/​Package: 340/Roll

BRADY J50-260-2595 LABELJ50B25953.3