BRADY #THT-5-435-10

MetaLabel THT-5-435-10 Printer Label, 1.00x0.50 in. Print Area, 1.000 in. W x 0.500 in. L Label, 3.350 in. W Web

SKU: 66282030228
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Transfer Label Roll
Material: Metallized Polyester, Glossy
Color: Silver
Label Width: 1.000"
Label Length: 0.500"
Labels/Row: 3
Web Width: 3.350"
Labels/Package: 10000/Roll 3" Core
Manufacturer Model: THT
Description
Label Rolls: Type - Thermal Transfer Label Roll; Material - Metallized Polyester, Glossy; Color - Silver; Label Width - 1.000"; Label Length - 0.500"; Labels/Row - 3; Web Width - 3.350"; Labels/Package - 10000/Roll 3" Core; Additional Information - Recommended Ribbon: R6000; Manufacturer Model - THT
Additional Info: Recommended Ribbon: R6000