×

Your shopping cart is empty.

BRADY  PTL-64-427

Marker, Wire/Cable; Vinyl; Self-laminating; White; WxL: 1 x 3.375 in.

BRADY

Manufacturer # PTL-64-427

SKU: 66282018826





Product Description

Clear, non-printable area wraps around wires and cables as an overlaminate. Resists abrasion, solvents, oil, grease, dirt, and water. Temperature Range: -40° to +158°F (-40° to +70°C). UL recognized.

Price

(save

Quantity Pricing

Unit of Sale: 1 Spool of 100

Required Date:

Qty:

Type: Wire and Cable Markers, Self-Laminating
Material: Vinyl
Color: White
Printer Type: BMP61, BMP 71, TLS2200, PLS-PC Link
Print Area WxL: 1.00 x 3.38 in. (25.4 x 85.7mm)
Label Width: 1 in. (25.4mm)
Label Length: 3.375 in. (85.7mm)
Labels/Row: 1
Labels/Package: 100/Roll
Manufacturer Brand: R4300, R6200
Manufacturer Model: B-427

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: