Menu Search
Label Rolls Marker, Wire/Cable; Vinyl; Self-laminating; White; WxL: 1.5 x 4 in.

BRADY #PTL-33-427

Marker, Wire/Cable; Vinyl; Self-laminating; White; WxL: 1.5 x 4 in.

SKU #66282018434
Manufacturer Series: B-427
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Spool of 250
Type: Wire and Cable Markers, Self-Laminating
Material: Vinyl
Color: White
Printer Type: BMP61, BMP 71, TLS2200, PLS-PC Link
Print Area WxL: 1.50 x 1.00 in. (38.1 x 25.4mm)
Label Width: 1.5 in. (38.1mm)
Label Length: 4 in. (101.6mm)
Labels/Row: 1
Labels/Package: 100/Roll
Manufacturer Brand: R4300, R6200

Clear, non-printable area wraps around wires and cables as an overlaminate. Resists abrasion, solvents, oil, grease, dirt, and water. Temperature Range: -40° to +158°F (-40° to +70°C). UL recognized.