BRADY #THT-64-427-3

Label, Thermal Transfer Printable, Self-Laminating

SKU: 66282030538
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Transfer Label Roll
Material: Vinyl, Self-Laminating
Color: White
Print Area WxL: 0.75x 1.00"
Label Width: 1.000"
Label Length: 2.250"
Labels/Row: 1
Web Width: 2.500"
Labels/Package: 3000/Roll 3" Core
Manufacturer Model: THT
Description
Label Rolls: Type - Thermal Transfer Label Roll; Material - Vinyl, Self-Laminating; Color - White; Print Area WxL - 0.75x 1.00"; Label Width - 1.000"; Label Length - 2.250"; Labels/Row - 1; Web Width - 2.500"; Labels/Package - 3000/Roll 3" Core; Additional Information - Recommended Ribbon: R4300; Manufacturer Model - THT
Additional Info: Recommended Ribbon: R4300