Menu Search
Search
BRADY #THT-2-488-10

Barcode Label, 1/4 in. L x 0.9 in. W Label, Matte White

SKU # 66282029892
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Barcode Label
Material: Polyester
Color: Matte White
Printer Type: BBP®81 Label Printer, Brady® IP® Series Label Printer, BradyPrinter i5100, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer and THT 3 in. Core Printer
Label Width: 0.9 in.
Label Length: 1/4 in.
Labels/​Row: 3
Web Width: 3.35 in.
Labels/​Package: 10000/Roll

White polyester thermal transfer material with matte finish. Ideal for component identification, barcoding, and asset and inventory tracking. A matte version of B-423.