Menu Search
Search
BRADY #THT-5-483-5-SC

Asset Tracking and Rating Plate Label, 1/2 in. L

SKU # 66282092087
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Asset Tracking and Rating Plate Label
Material: Polyester
Color: Gloss White
Printer Type: BBP®11 Label Printer, BBP®12 Label Printer and THT 1 in. Core Printer
Label Width: 1 in.
Label Length: 1/2 in.
Labels/​Row: 3
Web Width: 3.35 in.
Labels/​Package: 5000/Roll

Durable thermal transfer printable materials ensure that labels identifying assets and property will stay in place and printed information and barcodes will remain legible and scannable even though subjected to harsh environments. White polyester thermal transfer label with glossy finish and aggressive adhesive specifically designed for powder coated surfaces.