Menu Search
Search
BRADY #THT-5-486-10

Adhesive Label, 1/2 in. L x 1 in. W Label, 3 Labels/Row

SKU # 66282020782
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Permanent Adhesive Label
Material: Metallized Polyester
Color: Matte Light Gray
Printer Type: BBP®81 Label Printer, BradyPrinter i7100, BRADYPRINTER PR Plus Series Label Printer and THT 3 in. Core Printer
Label Width: 1 in.
Label Length: 1/2 in.
Labels/​Row: 3
Web Width: 3.35 in.
Labels/​Package: 10000/Roll

Thermal transfer printable metallized polyester material. Designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics. Withstands numerous solvents and variable temperatures.