Menu Search
Label Printers-Kits Hand-Held Printer Kit, 1.00in. Max W Label, Thermal Transfer Printing
PANDUIT #LS8E

PanTher Hand-Held Printer Kit, 1.00in. Max W Label, Thermal Transfer Printing

SKU # 07498375612 Manufacturer Series: LS8E
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Programmable Label/Wire Marker
Printing Method: Thermal Transfer
Label Widths: 1.00" Max
Contents: Printer, (1) Cassette of S100X150VAC Self-laminating Labels, (6) AA Batteries
Software: Not Required

Label Printers-Kits: Type - Programmable Label/Wire Marker; Printing Method - Thermal Transfer; Label Widths - 1.00" Max; Contents - Printer, (1) Cassette of S100X150VAC Self-laminating Labels, (6) AA Batteries; Software - Not Required; Manufacturer Series - PanTher LS8E