Menu Search
PANDUIT #LS8E-KIT-ACS

PanTher Hand-Held Printer Kit, 1.00in. Max W Label, Thermal Transfer Printing

SKU # 07498301702 Manufacturer Series: LS8E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Label/Wire Marker
Printing Method: Thermal Transfer
Label Widths: 1.00" Max
Contents: LS8E Printer, (1) Cassette of S100X150VAC Self-laminating Labels, (6) AA Batteries, LS8-CASE, LS8-PCKIT, LS8-WS, LS8-IB & LS8E-ACS
Software: Includes PC Interface Software

Label Printers-Kits: Type - Programmable Label/Wire Marker; Printing Method - Thermal Transfer; Label Widths - 1.00" Max; Contents - LS8E Printer, (1) Cassette of S100X150VAC Self-laminating Labels, (6) AA Batteries, LS8-CASE, LS8-PCKIT, LS8-WS, LS8-IB & LS8E-ACS; Software - Includes PC Interface Software; Manufacturer Series - PanTher LS8E