Menu Search
Label Printers-Kits Desktop Printer, 4.00in. Max W Label, Thermal Transfer Printing

PANDUIT #TDP43MY

Desktop Printer, 4.00in. Max W Label, Thermal Transfer Printing

SKU #07498378697
Manufacturer Series: TDP43MY
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Programmable Label/Wire Marker
Printing Method: Thermal Transfer
Label Widths: 4.00" Max
Contents: Printer 300 dpi, (1) RMH4BL Ribbon, (1) AC Power Adapter
Software: Includes PC Interface Software

Label Printers-Kits: Type - Programmable Label/Wire Marker; Printing Method - Thermal Transfer; Label Widths - 4.00" Max; Contents - Printer 300 dpi, (1) RMH4BL Ribbon, (1) AC Power Adapter; Software - Includes PC Interface Software; Manufacturer Series - TDP43MY