BRADY #BBP37

Thermal Transfer Programmable Sign and Label Maker Printer BBP®37 Series

SKU: 75447395554
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Programmable Sign and Label Maker
Printing Method: Thermal Transfer
Label Widths: 0.50 - 4.00 in
Contents: BBP35 Printer, Cleaning Kit, Cutter Cleaning Tool, Power Cord, Quick Start Guide, USB Cable
Software: Brady Workstation compatible
Manufacturer Series: BBP?37
Description
Color your way to an improved workplace with the BBP®37 Color and Cut, Sign and Label Printer. With automatic label setup, 20-second material change out, and a 5-inch per second print speed, waiting for signs and labels is a thing of the past. Create bright and colorful labels and signs that really make an impact in your facility. With 28 different industrial grade label and ribbon materials to choose from, you can print visuals for nearly any facility application. Not to mention all these materials simply click or set into place without calibration or threading. With the XY cutter, you can create die-cut shapes and text that give you the flexibility to put your messages where you need them most. The BBP37 Printer can connect to a PC but also operates as a stand-alone printer. In fact, the built in touchscreen interface and preset label templates makes label creation a breeze. Order the BBP37 Color and Cut, Sign and Label Printer today or request a demo to learn more
Additional Info: Print Resolution: 300 dpi, MultiColor, Ethernet, USB, 512Mm memory