Menu Search
Label Printers-Kits Thermal Transfer Programmable Sign and Label Maker Printer BBP®35 Series

BRADY #BBP35

Thermal Transfer Programmable Sign and Label Maker Printer BBP®35 Series

SKU #75447395544
Manufacturer Series: BBP35
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Programmable Sign and Label Maker
Printing Method: Thermal Transfer
Label Widths: 0.50 - 4.00 in
Contents: BBP35 Printer, Cleaning Kit, Cutter Cleaning Tool, Power Cord, Quick Start Guide, USB Cable
Software: Brady Workstation compatible

Create colorful workplace visuals that make an impact with the BBP®35 Multicolor Sign and Label Printer. With automatic setup, 20-second material change out, and a 5-inch per second print speed, your signs and labels will be printed and in your hands in nearly no time at all. Choose from 28 industrial-grade label and ribbon materials that simply set or click into place without calibration or threading. The BBP35 Printer can connect to a PC but also operates as a stand-alone printer. In fact, the built-in touchscreen interface and preset label templates make label creation a breeze. Order the BBP35 Multicolor Sign and Label Printer today or request a demo to learn more

Additional Info: Print Resolution: 300 dpi, MultiColor, Ethernet, USB, 512Mm memory