BRADY #TLS2200

Thermal Labeling System, 2.000 in. Max W Label, Thermal Transfer Printing

SKU: 66282018550
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Programmable Label/Wire Marker
Printing Method: Thermal Transfer
Label Widths: 2.00" Max
Contents: Printer, Battery Pack, Charger, Printer Ribbon, Hard Case, Cleaning Card
Software: Not Required
Manufacturer Series: TLS 2200
Description
Label Printers-Kits: Type - Programmable Label/Wire Marker; Printing Method - Thermal Transfer; Label Widths - 2.00" Max; Contents - Printer, Battery Pack, Charger, Printer Ribbon, Hard Case, Cleaning Card; Software - Not Required; Manufacturer Series - TLS 2200