Menu Search
Label Printer Ribbons Label Printer, 4.33in. W x 240ft L, Self-Laminating/Heat Shrink Label, Resin, White

PANDUIT #RMR4WH

Label Printer, 4.33in. W x 240ft L, Self-Laminating/Heat Shrink Label, Resin, White

SKU #07498357099
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Label Printer
Printer Type: TDP43MY Thermal Transfer Printer
Material: Resin
Color: White
Width: 4.33 in.
Length: 240 ft.
Package Quantity: 1

Label Printer Ribbons: Type - Label Printer; Printer Type - TDP43MY Thermal Transfer Printer; Material - Resin; Color - White; Width - in - 4.33 in.; Length - 240-ft; Package Quantity - 1