Menu Search
Label Printer Ribbons Label Printer, 4.33in. W x 240ft L, General Purpose Label, Resin, Black
PANDUIT #RMR4BL

Label Printer, 4.33in. W x 240ft L, General Purpose Label, Resin, Black

SKU # 07498357107 Manufacturer Series: TPD43MY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Label Printer
Printer Type: Thermal Transfer Printer
Label Type: General Purpose
Material: Resin
Color: Black
Width: 4.33 in.
Length: 240 ft.
Package Quantity: 1

Label Printer Ribbons: Type - Label Printer; Printer Type - Thermal Transfer Printer; Label Type - General Purpose; Material - Resin; Color - Black; Width - in - 4.33; Length - 240-ft; Package Quantity - 1; Manufacturer Series - TPD43MY