Menu Search

ELECTRO-MARK #HOLD-PL1-8

Identification Marker Mount Slide-In Black Low Density Polyethylene

SKU: 78095198662
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mount Type: Identification Marker
Material: Low Density Polyethylene
Color: Black
Marker Mounting: Slide-In
Markers per Mount: 8
Mount H x W: 1.75 x 8.60 in.
Mounting: Horizontal
Description
Label Mounts: Mount Type - Identification Marker; Material - Low Density Polyethylene; Color - Black; Marker Mounting - Slide-In; Markers per Mount - 8; Mount H x W - 1.75 x 8.60 in.; Mounting - Horizontal; Additional Information - Use with 1.00 in. H Digit Markers
Additional Info: Use with 1.00 in. H Digit Markers