Menu Search

BRADY #SCAF-STH132

Tag Holder Mount White Plastic

SKU: 75447314257
Manufacturer Series: Scafftag
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mount Type: Tag Holder
Material: Plastic
Color: White
Mount H x W: 11.75 x 3.50 in.
Package Quantity: 10
Description
Label Mounts: Mount Type - Tag Holder; Material - Plastic; Color - White; Mount H x W - 11.75 x 3.50 in.; Package Quantity - 10; Additional Information - Front Legend: DANGER DO NOT USE SCAFFOLD, Legend/Background Color: Black - Red/White, Language: English; Manufacturer Series - Scafftag
Additional Info: Front Legend: DANGER DO NOT USE SCAFFOLD, Legend/Background Color: Black - Red/White, Language: English