Menu Search
Search
SIGNIFY #LF4EZ3840ULAG

Day-BriteĀ® LED Linear Strip Fixture, 120-277V, 48.00 in. L x 2.25 in. W x 2.75 in. D

SKU # 78234397863
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: LED Linear
Fixture Length: 48 in.
Fixture Width: 2.25 in.
Fixture Depth: 2.75 in.
Voltage: 120-277V
Driver: LED
Lumens: 3800
CCT: 4000K
Lens: Frost

FluxStream LED Linear Strip EZ is a new, high performing linear luminaire delivering smooth diffuse light ideal for residential and commercial applications with the unparalleled energy efficiency of Philips LED lighting. Exceptional efficiency, longevity, and aesthetic appeal make it the ideal choice for many applications such as utility, aisle merchandising, back of house and cold storage.

Additional Info: White, 42 Watts