Menu Search
LED Wraparound Fixtures LED Wraparound, 120V, 49.0 in. L x 8.5 in. W x 2.0 in. D Fixture, LED Driver

NICOR #ACW-10-42-120-40K

LED Wraparound, 120V, 49.0 in. L x 8.5 in. W x 2.0 in. D Fixture, LED Driver

SKU #76770608626
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Wrapround Fixture Type: LED Wraparound
Fixture Length: 49 in.
Fixture Width: 8.5 in.
Fixture Depth: 2.5 in.
Voltage: 120
Driver: LED
Lumens: 2577
CCT: 4334K
Lens: Clear Prismatic Acrylic

The ACW LED Wraparound offers general ambient lighting for surface mount ceiling applications. Available in two or four lamp equivalencies with over 70 Lumens per watt, this LED fixture is designed with continuous side flanges that provide a light trap eliminating any loss of light. The ACW is the perfect energy-saving replacement for both remodel and new construction in residential and light commercial applications such as kitchens, garages, utility rooms, schools, offices and hospitals.

Additional Info: Watts: 36.60, Life: 50000 Hours, Finish: White Powder Coat, Material: Steel, Operating Temperature: 0 to 120 deg F