You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LITHONIA LIGHTING #SBL4-LP840

Contractor Selectâ„¢ LED Wraparound; 48 in.; 120-277V; 39W; 4000K; 4579 Lumens

SKU # 19088781943 Manufacturer Series: SBL4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Square Basket LED Wraparound
Fixture Length: 48 in.
Fixture Width: 8-5/8 in.
Fixture Depth: 2-5/8 in.
Voltage: 120-277V
Watts: 39W
Driver: High Efficiency
Lumens: 4000
CRI: 82
CCT: 4000K
Lens: Translucent White Diffuser
Dimmable: Yes
Material: Steel
Finish: White
Retrofit: (2) F32T8
Certifications: DLC Listed, CSA Certified

Ideal for closets, storage rooms, hallways, and offices, stairways, kitchens, work areas, laundry rooms, restrooms, low traffic areas and corridors.

Additional Info: Digital lighting platform delivers general ambient lighting for surface-mount applications. CSA certified to meet U.S. and Canadian standards. Damp listed.