Menu Search
LITHONIA LIGHTING #SBL4-LP835

Contractor Selectâ„¢ LED Wraparound; 48 in.; 120-277V; 39W; 3500K; 4542 Lumens

SKU # 19088781941 Manufacturer Series: SBL4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: Square-Basket LED Wraparound
Fixture Length: 48 in.
Fixture Width: 8.6 in.
Fixture Depth: 2.6 in.
Voltage: 120-277V
Watts: 39W
Lumens: 4542
CRI: 80
CCT: 3500K
Lens: Acrylic
Dimmable: Yes
Material: Steel
Finish: White
Retrofit: (2) F32T8
Certifications: DLC Listed, CSA Certified

Ideal for closets, storage rooms, hallways, and offices, stairways, kitchens, work areas, laundry rooms, restrooms, low traffic areas and corridors.

Additional Info: Digital lighting platform delivers general ambient lighting for surface-mount applications. CSA certified to meet U.S. and Canadian standards. Damp listed.