Menu Search
Search
LITHONIA LIGHTING #FMLWL-24-840

LED Linear, 24.50 in., 5.50 in., 2.60 in., 120 V, LED, 1200, 4000K, Acrylic

SKU # 88879119792 Manufacturer Series: FMLWL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Wraparound Fixture Type: LED Linear
Fixture Length: 24.5 in.
Fixture Width: 5.5 in.
Fixture Depth: 2.6 in.
Voltage: 120V
Driver: LED
Lumens: 1200
CCT: 4000K
Lens: Acrylic

LNLT FMLWL-24-840 LT FX