Menu Search

EATON LIGHTING #4WNLED-LD1-41-F-UNV-L840-CD1-U

Standard, Low-Profile 48.00 in.

SKU #08008374797
Manufacturer Series: WNLED
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Wrapround Fixture Type: Standard, Low-Profile
Fixture Length: 48 in.
Fixture Width: 7.63 in.
Voltage: 120-277V
Driver: LED
Lumens: 4100
CCT: 4000K
Lens: Frost
Manufacturer Brand: Metalux

Our updated WNLED series is a versatile utility based, traditionally styled LED wraparound series which can be used in a broad range of commercial, schools, institutional, retail and residential applications. This high quality luminaries series utilizes the latest solid state LED lighting and advanced electronic driver technology which provides optimal lighting performance and maximizing energy savings. WNLED is designed to provide long service life eliminating re-lamping issues and minimizing maintenance common with traditional fluorescent.

Additional Info: 0-10V Dimming Driver